Take 15% off your entire order!

Offer applied at checkout

Koch™ Filter 110-732-002 80-85% Single Header Multi-Cell Extended Surface 12"W x 24"H x 12"D - Pkg Qty 2

Koch™ Filter 110-732-002 80-85% Single Header Multi-Cell Extended Surface 12"W x 24"H x 12"D - Pkg Qty 2

Item #: WBB722739

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 13
  • 14

13

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$79.95 ea.

Price: $159.90 / Pkg of 2

Save $8.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Koch™ Filter 110-732-002 80-85% Single Header Multi-Cell Extended Surface 12"W x 24"H x 12"D

Features

  • Available in Three efficiency ranges
  • Multiple frame and header options
  • Designed for Variable Air Volume systems
  • Available in Particle Board and Galvanized Steel
  • Corrugated Aluminum Seperators
  • Glass Fiber media
  • Media-to-Frame Sealant

Product Specifications

  • BRANDKoch™
  • NOMINAL WIDTH INCHES12
  • NOMINAL HEIGHT INCHES24
  • NOMINAL DEPTH INCHES12
  • MANUFACTURER'S PART NUMBER110-732-002
  • WIDTH INCHES11-7/8
  • DEPTH INCHES11-3/8
  • HEIGHT INCHES23-3/8
  • COLOR FINISHWhite
  • MERV13
  • MEDIA TYPEGlass
  • TYPEMulti-Cell
  • HEADERSingle
  • SEALEANTMedia-To-Frame
  • SEPARATORSCorrugated Aluminum
  • SIDESGalvanized Cell
  • PACKAGE QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Koch™ Filter 110-732-002 80-85% Single Header Multi-Cell Extended Surface 12"W x 24"H x 12"D - Pkg Qty 2

Koch™ Filter 110-732-002 80-85% Single Header Multi-Cell Extended Surface 12"W x 24"H x 12"D - Pkg Qty 2

Item #: WBB722739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant