Take 15% off your entire order!

Offer applied at checkout

20"W x 20"H x 2"D Galvanized Mesh MERV 4 Air Filter - Global Industrial™ - Pkg Qty 6

20"W x 20"H x 2"D Galvanized Mesh MERV 4 Air Filter - Global Industrial™ - Pkg Qty 6

Item #: WBB2319530

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1
  • 2

2

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$22.50 ea.

Price: $135.00 / Pkg of 6

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

20"W x 20"H x 2"D Galvanized Mesh MERV 4 Air Filter - Global Industrial™

The galvanized metal filter is an impingement type panel filter designed for use in residential, commercial and industrial HVAC applications to remove large airborne particulate and coolant mist from the airstream. Popular applications include outside air intake ducts, rooftop economizer hoods and air handling units. It is an ideal solution for any HVAC system that desires a washable and durable pre-filter with low resistance to airflow. Used as roughing filters in HVAC applications.

Product Specifications

  • BRANDGlobal Industrial™
  • NOMINAL WIDTH INCHES20
  • NOMINAL HEIGHT INCHES20
  • NOMINAL DEPTH INCHES2
  • RESIST IN. W.G. 300 FPM0.045
  • AVERAGE ARRESTANCE PERCENT<20%
  • MERV<5
  • MEDIA TYPEWashable Galvanized
  • TYPEGalvanized
  • APPLICATIONCommercial , Industrial
  • FRAMEMetal
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

20"W x 16"H x 2"D Galvanized Mesh MERV 4 Air Filter - Global Industrial™ - Pkg Qty 6

Item #: B2319499

Not Yet Rated

Usually ships in 20 to 23 days

$126.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20"W x 20"H x 2"D Galvanized Mesh MERV 4 Air Filter - Global Industrial™ - Pkg Qty 6

20"W x 20"H x 2"D Galvanized Mesh MERV 4 Air Filter - Global Industrial™ - Pkg Qty 6

Item #: WBB2319530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant