Take 15% off your entire order!

Offer applied at checkout

24"W x 12"H x 1/2"D Aluminum Mesh MERV 4 Air Filter - Global Industrial™ - Pkg Qty 12

24"W x 12"H x 1/2"D Aluminum Mesh MERV 4 Air Filter - Global Industrial™ - Pkg Qty 12

Item #: WBB2319514

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/2
  • 1
  • 2

1/2

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$14.50 ea.

Price: $174.00 / Pkg of 12

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

24"W x 12"H x 1/2"D Aluminum Mesh MERV 4 Air Filter - Global Industrial™

The Aluminum Mesh uses a metal frame to enclose the media pack consisting of multiple layers of corrugated aluminum foil andexpanded metal assembled in a criss-cross fashion for strength. The pack is then placed between two layers of expanded metal and is made to fit firmly inside the frame giving the HK Series filter its exceptional strength and durability. The frame is made with mitered corners and is secured with pop-rivet(s). The frame has drain holes in three corners. Used as roughing filters in HVAC applications.

Product Specifications

  • BRANDGlobal Industrial™
  • NOMINAL WIDTH INCHES24
  • NOMINAL HEIGHT INCHES12
  • NOMINAL DEPTH INCHES1/2
  • RESIST IN. W.G. 300 FPM0.05
  • AVERAGE ARRESTANCE PERCENT<20%
  • MERV<5
  • MEDIA TYPEWashable Alumnium
  • TYPEAluminum
  • APPLICATIONCommercial , Industrial
  • FRAMEMetal
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24"W x 12"H x 1/2"D Aluminum Mesh MERV 4 Air Filter - Global Industrial™ - Pkg Qty 12

24"W x 12"H x 1/2"D Aluminum Mesh MERV 4 Air Filter - Global Industrial™ - Pkg Qty 12

Item #: WBB2319514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant