Take 15% off your entire order!

Offer applied at checkout

24"W x 1080"L x 1"D Media Roll MERV 7 Air Filter - Global Industrial™

24"W x 1080"L x 1"D Media Roll MERV 7 Air Filter - Global Industrial™

Item #: WBB2319097

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Minimum Quantity: 6

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

24"W x 1080"L x 1"D Media Roll MERV 7 Air Filter - Global Industrial™

The media roll is a traditional multidenier media designed for general applications. The on-migrating, light dry tackifier is on the blue downstream side to enhance dust retention. This media is an economical prefilter to extend the life of your final filters, or an adequate filter for less demanding, lower air flow applications.

Product Specifications

  • BRANDGlobal Industrial™
  • NOMINAL WIDTH INCHES24
  • NOMINAL DEPTH INCHES1
  • NOMINAL LENGTH INCHES1080
  • RESIST IN. W.G. 300 FPM0.14
  • AVERAGE ARRESTANCE PERCENT25-30%
  • MERV7
  • MEDIA TYPEDry Tackified Polyester
  • TYPEMedia Roll
  • APPLICATIONCommercial , Industrial
  • FRAMENone
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

10"W x 1080"L x 1"D Media Roll MERV 7 Air Filter - Global Industrial™

Item #: B2319123

Not Yet Rated

Usually ships in 20 to 23 days

$36.95

Close

6 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24"W x 1080"L x 1"D Media Roll MERV 7 Air Filter - Global Industrial™

24"W x 1080"L x 1"D Media Roll MERV 7 Air Filter - Global Industrial™

Item #: WBB2319097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant