Take 15% off your entire order!

Offer applied at checkout

40"W x 540"L x 2"D Media Roll MERV 7 Air Filter - Global Industrial™

40"W x 540"L x 2"D Media Roll MERV 7 Air Filter - Global Industrial™

Item #: WBB2319093

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Minimum Quantity: 6

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

40W x 540L x 2D Media Roll MERV 7 Air Filter - Global Industrial™

The media roll is a premium multidenier, gradient density media designed for more demanding applications. The non-migrating, heavy dry tackifier is on the orange downstream side to enhance dust retention. This media is an economical alternative to pleats and panels in systems with low air flow.

Product Specifications

  • BRANDGlobal Industrial™
  • NOMINAL WIDTH INCHES40
  • NOMINAL DEPTH INCHES2
  • NOMINAL LENGTH INCHES540
  • RESIST IN. W.G. 300 FPM0.15
  • AVERAGE ARRESTANCE PERCENT25-30%
  • MERV7
  • MEDIA TYPETackified Polyester
  • TYPEMedia Roll
  • APPLICATIONCommercial , Industrial
  • FRAMENone
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

36"W x 540"L x 2"D Media Roll MERV 7 Air Filter - Global Industrial™

Item #: B2319094

Not Yet Rated

Usually ships in 20 to 23 days

$62.95

Close

6 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
40"W x 540"L x 2"D Media Roll MERV 7 Air Filter - Global Industrial™

40"W x 540"L x 2"D Media Roll MERV 7 Air Filter - Global Industrial™

Item #: WBB2319093

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant