Take 15% off your entire order!

Offer applied at checkout

Filtration Manufacturing 1110-24901 Polyester Media Roll, Merv 6, Blue/White, 1080"L x 24"H x 1"D - Pkg Qty 2

Filtration Manufacturing 1110-24901 Polyester Media Roll, Merv 6, Blue/White, 1080"L x 24"H x 1"D - Pkg Qty 2

Item #: WBB767705

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$69.95 ea.

Price: $139.90 / Pkg of 2

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Polyester Media Roll, MERV 6, 90'W X 1"H X 24"D, Blue/White

The Environet Polyester Media are offered in many styles to meet your HVAC and paint filtration requirements. Polyester roll media is available in 1/2", 1", and 2" thicknesses. Rolls can be custom slit rolls into any width. Polyester media can also be cut into pads for holding frames or other filter applications.

Product Specifications

  • BRANDFiltration Manufacturing, Inc.
  • NOMINAL WIDTH INCHES--
  • NOMINAL HEIGHT INCHES24
  • NOMINAL DEPTH INCHES1
  • MANUFACTURER'S PART NUMBER1110-24901
  • ACTUAL WIDTH INCHES1080
  • ACTUAL DEPTH INCHES24
  • ACTUAL HEIGHT INCHES1
  • ACTUAL WEIGHT LBS7
  • NOMINAL LENGTH INCHES1080
  • ACTUAL WIDTH FEET90
  • COLOR FINISHBlue/White
  • CONSTRUCTIONPolyester Media
  • MERV6
  • MEDIA TYPEPolyester Blend
  • OVERALL TYPEPoly Roll
  • TYPEMedia Roll
  • PACKAGE QUANTITY2
  • UL CLASSClass 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Filtration Manufacturing 1110-24901 Polyester Media Roll, Merv 6, Blue/White, 1080"L x 24"H x 1"D - Pkg Qty 2

Filtration Manufacturing 1110-24901 Polyester Media Roll, Merv 6, Blue/White, 1080"L x 24"H x 1"D - Pkg Qty 2

Item #: WBB767705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant