
Customers Also Viewed
Element Replacement Kit for MR & CH Series Infrared Heaters 4300W 277V. The flat panel emitter is a total element replacement for existing metal sheath elements. High-density, medium wavelength radiant heat emitter. Heats 15 watts per sq. inch. Operates at 78.5% radiant efficiency & generates no lumen glare. Designed for indoor heating applications or protected outdoor areas. Life expectancy of 25,000 hours. Made in USA. cETLus Listed. Click Specifications tab for replacement guide.
Features:
- High-temperature black quartz cloth
- High-temperature cement bond
- Refractory board & resistance wire
- Quartz thermowell tube
- Heavy gauge aluminized steel frame
- Blanket insulation
- Ceramic bushings to insulate terminals
Product Specifications
- BRANDFostoria
- LENGTH INCHES20
- WIDTH INCHES12
- HEIGHT INCHES4-1/2
- WEIGHT LBS15
- CONSTRUCTIONNickel-Chrome Alloy Element / Porcelain End Caps
- MANUFACTURER PART#64337-029
- VOLTAGE277
- PHASE1 or 3
- WATTS HIGH4300
- KILOWATTS4.3
- AVERAGE LIFE HOURS25000
- LISTING, RATING, CERTIFICATIONcETLus
- LIMITED WARRANTY YEARS1
- COLOR FINISHDull Orange Glow
- AMPS HIGH15.52
- AMPS LOW5.18
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
TPI Element Replacement Kit 64337-031 For MR & CH Series Infrared Heaters 4300W 600V
Item #: B2023102
Not Yet Rated
Out of stock, expected on or around 01/25/2021
$718.30

TPI Element Replacement Kit 64337-029 For MR & CH Series Infrared Heaters 4300W 277V
$718.3
- Product Information
- Customer Review
- Product Q&A
- Warranty