Take 15% off your entire order!

Offer applied at checkout

Cadet® ComPak Plus/Max/Bath Metal Adapter Plate CAMA 18-1/2"L X 1/4"W X 22"

Cadet® ComPak Plus/Max/Bath Metal Adapter Plate CAMA 18-1/2"L X 1/4"W X 22"

Item #: WBB793380

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cadet® ComPak Plus/Max/Bath Metal Adapter Plate CAMA 18-1/2L X 1/4W X 22

Features:

  • Replace older heaters without any sheetrock work Cover larger holes and use with new Com-Pak Style Heater
  • Use with Com-Pak, Com-Pak Max or Com-Pak Bath Series Heaters
  • Maximum Coverage 16-1/2 Wide x 20 High
  • Replace Larger, Older Style Heaters Without Any Sheetrock
  • Work Required Powder Coat Paint Eliminates Sharp Metal Edges
  • Instructions and 4 Almond Screws

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES18-1/2
  • WIDTH INCHES1/4
  • HEIGHT INCHES22
  • WEIGHT LBS3.5
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERCAMA
  • TYPEMetal Adapter Plate
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cadet® ComPak Plus/Max/Bath Metal Adapter Plate CAMW 18-1/2"L X 1/4"W X 22"H

Item #: B793414

Not Yet Rated

Usually ships in 1 to 4 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® ComPak Plus/Max/Bath Metal Adapter Plate CAMA 18-1/2"L X 1/4"W X 22"

Cadet® ComPak Plus/Max/Bath Metal Adapter Plate CAMA 18-1/2"L X 1/4"W X 22"

Item #: WBB793380

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant