Take 15% off your entire order!

Offer applied at checkout

+

Cadet® Fan-Forced In-Wall Fan Heater CBC103TW 120/240V 1000 Watts

Cadet® Fan-Forced In-Wall Fan Heater CBC103TW 120/240V 1000 Watts

Item #: WBB793331

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $190.95

Save $9.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cadet® Fan-Forced In-Wall Fan Heater CBC103TW 120/240V 1000 Watts

Features:

  • The ComPak Bath Heater is a versatile and stylish heater, designed with today's bathroom in mind. The 60-minute timer overrides the thermostat setting for instant warmth and comfort. Once timer expires, control of the heater returns to the thermostat and the previous set-point setting. Factory set at 240 Volt, easily switches to 120 Volt in the field
  • Ideal for instant warmth in bathrooms
  • Built in controls with thermostat disabled (no heat) position and quiet 60 minute timer that overrides thermostat for instant warmth and added safety
  • Unique low profile grill only 1/2D
  • Heater must be cleaned every 6 months Sealed element, painted to resist rusting
  • High temperature manual reset: turns off heater if normal operating temperatures are exceeded

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES10
  • WIDTH INCHES4
  • HEIGHT INCHES12-5/8
  • MINIMUM MOUNTING HEIGHT3' Clearance In Front; 12" Above; 6" To Sides
  • WEIGHT LBS8
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERCBC103TW
  • BTU HIGH3412
  • VOLTAGE240 / 120
  • WATTS HIGH1000
  • KILOWATTS1
  • APPLICATIONBathrooms
  • INCLUDESHeater, Thermostat, Grill, Wall Can, Timer
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARS3
  • MANUFACTURER PART NUMBERCBC103TW
  • AMPS HIGH4.16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Cadet® Fan-Forced In-Wall Fan Heater CBC132TW 240V 1300 Watts

Item #: B793332

Not Yet Rated

Usually ships in 1 to 4 days

$190.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® Fan-Forced In-Wall Fan Heater CBC103TW 120/240V 1000 Watts

Cadet® Fan-Forced In-Wall Fan Heater CBC103TW 120/240V 1000 Watts

Item #: WBB793331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cadet® Fan-Forced In-Wall Fan Heater CBC103TW 120/240V 1000 Watts
    Cadet® Fan-Forced In-Wall Fan Heater CBC103TW 120/240V 1000 Watts
    Cadet® Fan-Forced In-Wall Fan Heater CBC103TW 120/240V 1000 Watts
    Cadet® Fan-Forced In-Wall Fan Heater CBC103TW 120/240V 1000 Watts
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant