Take 15% off your entire order!

Offer applied at checkout

Cadet® Register Plus Heater RM162 240/208V 700/900/1600W 6.67A Heater Only

Cadet® Register Plus Heater RM162 240/208V 700/900/1600W 6.67A Heater Only

Item #: WBB793392

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $136.95

Save $6.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cadet® Register Plus Heater RM162 240/208V 700/900/1600W 6.67A Heater Only

Features:

  • The Register Plus is Cadet's premier fan forced heater line is often chosen for its similar appearance to a central system register vents. A large squirrel cage blower quietly provides increase airflow allowing for lower surface and air-at surface temperatures. An electronic wall mounted thermostat is recommended for optimum performance
  • RM Series wall can, grill, and thermostat required for new installation
  • The premier heater choice with similar appearance to a central system register vent
  • Large squirrel cage blower provides increased airflow for lower surface temperatures and quiet performance
  • Heater must be cleaned every 6 months

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES12-1/2
  • WIDTH INCHES4
  • HEIGHT INCHES7-3/8
  • MINIMUM MOUNTING HEIGHT3' Clearance In Front; 4 1/2" Below; 6" To Sides
  • WEIGHT LBS4.5
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERRM162
  • BTU HIGH5459
  • VOLTAGE240 / 208
  • WATTS HIGH1600
  • WATTS LOW700
  • KILOWATTS1.6 / 0.7
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARS5
  • MANUFACTURER PART NUMBERRM162
  • AMPS HIGH6.67
  • WATTS MEDIUM900
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 60-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Cadet® ComPak Plus Fan-Forced In-Wall Fan Heater CSC152TW 240/208V 1500W

Item #: B793447

Not Yet Rated

Usually ships in 1 to 4 days

$141.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® Register Plus Heater RM162 240/208V 700/900/1600W 6.67A Heater Only

Cadet® Register Plus Heater RM162 240/208V 700/900/1600W 6.67A Heater Only

Item #: WBB793392

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant