Take 15% off your entire order!

Offer applied at checkout

+

Omega II® Natural Gas Infrared Heater U-Tube - 0915.10NG.U - 75000 BTU

Omega II® Natural Gas Infrared Heater U-Tube - 0915.10NG.U - 75000 BTU

Item #: WBB2245981

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $979.00

$163.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $979.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Omega II® Natural Gas Infrared Heater U-Tube - 0915.10NG.U - 75000 BTU

Omega II® Commercial Radiant Infrared Tube Heater the original dry tube gas fired system manufactured in US by Combustion Research. 75000 BTU Power vented system with 3.5" OD Emitter tube that runs on Natural Gas Pre Engineered, gas fired, unitary power vented (also known as positive pressure or push through systems) 10 Feet U-Configuration systems package. Energy savings of 30-50% over Conventional Heating Systems. Each System includes a Powder Coated Aluminized Steel Burner. Also comes standard bright finish aluminum reflectors, tube & reflector hangers and intermediate supports, heat treated aluminized steel radiant tubes, joint sealer, screws, turbulator, stainless steel flexible gas connector with manual gas valve (US Only) and two reflector end caps. For use commercial and industrial applications other common uses include aircraft hangers, large warehouses, animal confinement, oil & lube shops, auto dealerships, patio's, brooders, pole barns, bump shops, service garages, car & truck wash bays, shipping & receiving docks, commercial applications, steel warehousing, greenhouses, swimming pools, industrial applications, warehouses, and more. CSA Certified. Limited Warranty: Three Years on Ignition Controls & Electrical Components, 10 Year on Radiant Tubes – Refer to Owner's Manual for Details. Installation Codes: COMBUSTION RESEARCH CORP. products are to be installed in accordance with local codes, laws and regulations and only by a HVAC contractor qualified in the installation and service of gas fired heating equipment. Made in the U.S.A.

Product Specifications

  • BRANDOmega II®
  • LENGTH FEET11-3/4
  • WIDTH INCHES17
  • HEIGHT INCHES10-1/2
  • DUCT SIZE INCHES4
  • CLEARANCE TO COMBUSTIBLES BOTTOM INCHES50
  • MINIMUM MOUNTING HEIGHT FEET12
  • MAXIMUM MOUNTING HEIGHT FEET20
  • WIRE SIZE18-Gauge
  • WEIGHT LBS82
  • CONSTRUCTIONAluminum Reflectors / Aluminized Steel Emitter Tubes
  • MANUFACTURERS PART NUMBER0915.10NG.U
  • TUBE CONSTRUCTIONAluminized Steel
  • BTU HIGH75000
  • COVERAGE SQUARE FEET1250
  • VOLTAGE110
  • PHASE1
  • WATTS HIGH21980
  • HORSEPOWER1/25
  • GAS INLET PRESSURE MAX. WATER COLUMN INCHES14
  • GAS INLET PRESSURE MIN. WATER COLUMN INCHES6
  • SHAPEU
  • POWER CORD TYPEHard Wired
  • FUEL TYPENatural Gas
  • IGNITION TYPEDirect Spark
  • MOUNT TYPECelling Suspension
  • APPLICATIONCommercial, Industrial
  • TYPEPower Vented Infrared Tube Heater
  • LISTING, RATING, CERTIFICATIONCSA
  • LIMITED WARRANTY YEARSBurner 3; Tube 10
  • MANUFACTURER PART NUMBER0915.10NG.U
  • AMPS HIGH1.4
  • CONNECTION TYPENPT Stainless Steel Gas Flex
  • TUBE LENGTH FEET20
  • NPT INCHES1/2
  • BURNER PRESSURE W.C. INCHES3-1/2
  • CLEARANCE TO COMBUSTIBLES TOP INCHES5
  • CLEARANCE TO COMBUSTIBLES SIDE INCHES24
  • COLORWhite
  • HERTZ (HZ)60
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can these units be mounted outdoors and exposed to rain and snow? Thinking about using them under a steel frame with only fabric canopies overhead.

    Question Asked By: John, March 28, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, March 28, 2019

      Hello John, no these units are not designed for outdoor use or exposure to the elements. Thank you for your question.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Omega II® Natural Gas Infrared Heater U-Tube - 0915.20NG.U - 75000 BTU

Item #: B2246020

Not Yet Rated

Usually ships in 14 to 17 days

$1,151.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omega II® Natural Gas Infrared Heater U-Tube - 0915.10NG.U - 75000 BTU

Omega II® Natural Gas Infrared Heater U-Tube - 0915.10NG.U - 75000 BTU

Item #: WBB2245981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omega II® Natural Gas Infrared Heater U-Tube - 0915.10NG.U - 75000 BTU
    Omega II® Natural Gas Infrared Heater U-Tube - 0915.10NG.U - 75000 BTU
    Omega II® Natural Gas Infrared Heater U-Tube - 0915.10NG.U - 75000 BTU
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant