Take 15% off your entire order!

Offer applied at checkout

+

HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts

HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts

Item #: WB246091

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Portable Electric Garage Space Heater 1500 watt 120V

    $89.95

  • Tempro Freeze Protection Plug-In Thermostat TP526

    $22.75

  • Continental Dynamics Portable Electric Heater Catchers Mask 1500W Dual Infrared & Convection Heat

    $89.95

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts

This wall mount heater is outdoor-rated for safe use in a variety of locations, including shops, garages, patios, or waiting areas where floor space is at a premium. The 1500 Watt electric design requires no gas or other flammable fuels to operate, and delivers warmth through radiant heat. This heater also includes a remote control for easy on/off commands.

Features:

  • High efficiency carbon fiber heating element provides quick, reliable heat
  • 1500 Watts
  • High rated aluminum reflector
  • Tip-over safety off switch
  • Anodized extruded aluminum alloy frame for unparalleled durability
  • Secure locking system
  • 7 ft. power cord
  • ETL Listed
  • Remote control included

Product Specifications

  • BRANDHetr
  • LENGTH INCHES9
  • WIDTH INCHES26
  • HEIGHT INCHES9
  • CONSTRUCTIONAluminum
  • BTU HIGH5115
  • COVERAGE SQUARE FEET150
  • MAX RANGE FEET15
  • VOLTAGE120
  • AMPS12.5
  • WATTS HIGH1500
  • KILOWATTS1.5
  • POWER CORD LENGTH FEET7
  • MOUNT TYPEWall
  • SAFETY FEATURESTip-Over Safety Off Switch
  • LISTING, RATING, CERTIFICATIONETL
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERH1016UPS
  • AMPS HIGH12.5
  • COLORSilver
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this heater be left outside and exposed to the elements (rain, wind, snow) or should it be installed in an open space with some kind of protection above??

    Question Asked By: Walter, September 22, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, September 25, 2020

      Hello, this unit is not suitable for outdoor locations with open overhead exposure to the elements. It should be used in covered or protected areas such as under an overhang or porch. Thank you for your interest in our products.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts

HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts

Item #: WB246091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts
    HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts
    HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts
    HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts
    HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts
    HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts
    HeTR H1016UPS Wall Mounted Patio Heater - Electric Radiant With Remote - 1500 Watts
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant