take 10% off our everday low prices!

Offer applied at final checkout

Tempco Brass/Copper Immersion Heater TSP02079, 1" NPT 6-3/8"D 750W 120V T-Stat

Tempco Brass/Copper Immersion Heater TSP02079, 1" NPT 6-3/8"D 750W 120V T-Stat

Item #: WBB383042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.99

Save $6.06 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a Brass Screw Plug with a Copper Sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees F.

Product Specifications

  • BRANDTempco
  • LENGTH INCHES12-7/16
  • NPT INCHES1
  • MINIMUM IMMERSION DEPTH INCHES6-3/8
  • PLUG CONSTRUCTIONBrass
  • OPERATING TEMPERATURE °F60 - 250
  • VOLTAGE120
  • PHASE1
  • WATTS HIGH750
  • WATT DENSITY PER SQUARE INCH69
  • KILOWATTS0.75
  • DESCRIPTIONScrew Plug Immersion Heater
  • MANUFACTURER PART NUMBERTSP02079
  • SHEATH CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tempco Brass/Copper Immersion Heater TSP02079, 1" NPT 6-3/8"D 750W 120V T-Stat

Tempco Brass/Copper Immersion Heater TSP02079, 1" NPT 6-3/8"D 750W 120V T-Stat

Item #: WBB383042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top