Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 61000 BTU - HBB084

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 61000 BTU - HBB084

Item #: WBB1591740

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 633.00
Product Information
Customer Review
Product Q&A
Accessories
Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 61000 BTU - HBB084

Header type coil style, 84,000 BTU horizontal hydronic unit heater, non-OSHA standard guard, approved for water/steam applications, 20 gauge steel casing, seamless copper tubing coil with aluminum fin design, coil brazed into extruded header junctions, ETL certified at 200° EWT and 2 psi steam.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBeacon Morris®
    • LENGTH INCHES22
    • WIDTH INCHES13
    • HEIGHT INCHES26
    • FAN DIAMETER INCHES14
    • MAXIMUM MOUNTING HEIGHT FEET10
    • WEIGHT LBS47
    • COLORGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • INPUT (BTU/H) 2 LB STEAM 60°F ENTERING AIR84000
    • OUTPUT (BTU) HOT WATER 200°F IN 60°F ENTERING AIR61000
    • CFM HIGH1400
    • RPM1000
    • OUTLET VELOCITY FPM900
    • FINAL AIR TEMPERATURE °F (HOT WATER)100
    • FINAL AIR TEMPERATURE °F (STEAM)115
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/12
    • HEAT THROW FEET30
    • WATER FLOW (GPM)6.1
    • TYPEHorizontal
    • APPROVALS OR CERTIFICATIONSETL, ETLc
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHBB084
    • HEAT SPREAD FEET--
    • SQUARE FOOT (EDR) EQUIVALENCE OF DIRECT RADIATION270
    • AMPS HIGH2.2
    • CONDENSATE LBS PER HOUR85
    • PRESSURE DROP FT./H200.24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!