Vent Free Room Heaters
Availability
Type
Brand
Length Range (in)
Height Range (in)
Mounting Location
Width
Depth
Material
Color
Price
Related Products
Provides immediate relief from cold weather working conditions with the Dyna-Glo™ Kerosene Forced Air Heater. Ideal for industrial and commercial applications as users can heat areas of up to 13,500 square feet. This multi-fuel heater requires little assembly and is 98% fuel efficient-operating on 1 K kerosene, #1 diesel, and #1 fuel oil. 1-Year Limited Warranty. Features: 650,000 BTU's Comfort Control Thermostat Built in Digital Display Flameout Sensor Sturdy, Rugged Construction Run Time Fuel Gauge Fuel Capacity: 50 Gallons Total heating capacity: 10 Hours
Dyna-Glo&8482; Workhorse Series 60,000 BTU portable propane gas fired heaters are a smart, efficient heating solution for areas up to 1,350 square feet. Continuous electronic ignition and our easy-connect regulator and hose assembly allow you to install and use your heater in no time. Continuously variable heat setting from 30,000 - 60,000 BTUs and adjustable heat angles ensure complete control of thermal comfort. Low pressure system allows for consistent BTU's in the coldest of temperatures. Run time in hours varies based on tank size. Refer to the manual. At highest heat setting for a ...
Dyna-Glo™ Workhorse Series 150,000 BTU portable propane gas fired heaters are a superior solution for heating needs up to 3,500 square feet. Features an included regulator and hose assembly and continuous electronic ignition which allow for swift installation and start-up. Continuously variable heat setting from 120,000 - 150,000 BTUs and adjustable heat angles ensure complete control of thermal comfort. Low pressure system allows for consistent BTU's in the coldest of temperatures. Run time in hours varies based on tank size. Refer to the manual. At highest heat setting a 100 lb. ...
Cabinet propane heater provides A convenient, portable heater for workshops, farms, loading docks, construction sites and more. Heaters are made using a wind resistant burner system with warm-glow radiant heating plaques. Easy to use integrated knob Piezo-ignition. Built-in oxygen depletion sensor turns heater off in unsafe oxygen levels. Auto shut-off tip over device provides additional safety. Variable heat setting control valve with 3-heat settings from 6,000 to 18,000 BTU heat output. 20 lbs propane cylinder (not included) provides 21-65 hours of operation. Includes hose and ...
Dyna-Glo™ Workhorse Series portable multi-fuel forced air heaters offer improved circulation and a maintenance friendly design. This, combined with high quality steel and 50,000 BTU's, makes an efficient heating solution capable of standing up to the tests of time. With a simple on and off and a preset temperature or 122?F makes it easy to use this heater. With proper ventilation it can be used in both commercial or construction sites both indoor and outdoor. This heater is also equipped with Temperature Limit Control a safety feature designed to protect against overheating. A ...