Take 15% off your entire order!

Offer applied at checkout

+

Aprilaire® Manual Control Humidifier, 12 Gallons Per Day

Aprilaire® Manual Control Humidifier, 12 Gallons Per Day

Item #: WBB593228

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $191.95

Clearance Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aprilaire® Manual Control Humidifier, 12 Gallons Per Day

This Whole-House Humidifier features a built-in bypass damper and is designed for use in small to mid-size homes with a manual control. Comes equipped with a drain to flush minerals from the unit, Has an evaporation capacity of 0.50 gallons per hour, Humidifies tightly-constructed homes up to 3,000 square feet in size. CUL Listed in US and Canada. 5 Year Limited Warranty.

Product Specifications

  • BRANDAprilaire®
  • WIDTH INCHES16
  • DEPTH INCHES11
  • HEIGHT INCHES13
  • COLOR FINISHGray
  • COVERAGE SQUARE FEET3000
  • VOLTAGE24
  • HERTZ (Hz)60
  • CONTROLManual
  • MAX WATER USAGE (GAL/DAY)12
  • LISTING, RATING, CERTIFICATIONCUL Listed - US and Canada
  • LIMITED WARRANTY YEARS5
  • MANUFACTURER'S PART NUMBER500M
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aprilaire® Automatic Control Humidifier, 12 Gallons Per Day

Item #: B593220

Not Yet Rated

Ships same day.

$226.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aprilaire® Manual Control Humidifier, 12 Gallons Per Day

Aprilaire® Manual Control Humidifier, 12 Gallons Per Day

Item #: WBB593228

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aprilaire® Manual Control Humidifier, 12 Gallons Per Day
    Aprilaire® Manual Control Humidifier, 12 Gallons Per Day
    Aprilaire® Manual Control Humidifier, 12 Gallons Per Day
    Aprilaire® Manual Control Humidifier, 12 Gallons Per Day
    Aprilaire® Manual Control Humidifier, 12 Gallons Per Day
    Aprilaire® Manual Control Humidifier, 12 Gallons Per Day
    Aprilaire® Manual Control Humidifier, 12 Gallons Per Day
    Aprilaire® Manual Control Humidifier, 12 Gallons Per Day
    Aprilaire® Manual Control Humidifier, 12 Gallons Per Day
    Aprilaire® Manual Control Humidifier, 12 Gallons Per Day
    Aprilaire® Manual Control Humidifier, 12 Gallons Per Day
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant