Take 15% off your entire order!

Offer applied at checkout

+

AIRCARE Evaporative Humidifier 831000 - 6 Gal., 2700 Sq. Ft.

AIRCARE Evaporative Humidifier 831000 - 6 Gal., 2700 Sq. Ft.

Item #: WBB2015431

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $164.95

Clearance Price: $102.00

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIRCARE Evaporative Humidifier 831000 - 6 Gal., 2700 Sq. Ft.

This Space-Saver humidifier from AIRCARE is sure to compliment any decor. Our humidifiers work by adding invisible moisture to your environment by moving dry air through a saturated wick. Maintaining proper humidity levels between 30-50% in your home/office/workplace has been scientifically proven to help prevent the flu and allergies. Proper humidity hydrates your skin, alleviates dry eyes, scratchy throats and can reduce snoring. With a doctor's approval increased humidity can reduce asthma and allergy symptoms. It also protects fine furniture, musical instruments, collectibles and wood floors. Proper humidity makes you feel warmer allowing you to lower your thermostat setting which will save money. Features: 70 hour run time, automatic shut-off, built in humidistat and 2700 sq. ft. coverage. cETL Listed.

Product Specifications

  • BRANDAircare
  • WIDTH INCHES12-1/2
  • DEPTH INCHES17-1/2
  • HEIGHT INCHES22-1/2
  • WEIGHT14
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic
  • SPEEDS3
  • COVERAGE SQUARE FEET2700
  • VOLTAGE120
  • HERTZ (Hz)60
  • AMPS1.1
  • WATTS70
  • CAPACITY GALLONS6
  • CONTROLDigital
  • GIFT ITEMYes
  • MAX WATER USAGE (GAL/DAY)8.5
  • WATER RESERVOIR GALLONS6
  • POWER CORD TYPE18AWG/2PIN
  • POWER CORD LENGTH FEET5
  • DECIBELS (DBA)46
  • APPLICATION TYPEHumidifier
  • FILTER TYPEReplaceable
  • MOTOR TYPEPermanent Capacitor 4-Pole
  • TYPEEvaporative
  • DESCRIPTIONAIRCARE 6 gal. Evaporative Humidifier for 2700 sq. ft.
  • DISPLAYDigital
  • LISTING, RATING, CERTIFICATIONcETL
  • LIMITED WARRANTY YEARS2
  • MANUFACTURER'S PART NUMBER831000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Aprilaire® Manual Control Humidifier, 12 Gallons Per Day

Item #: B593228

Not Yet Rated

Ships same day.

$139.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIRCARE Evaporative Humidifier 831000 - 6 Gal., 2700 Sq. Ft.

AIRCARE Evaporative Humidifier 831000 - 6 Gal., 2700 Sq. Ft.

Item #: WBB2015431

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AIRCARE Evaporative Humidifier 831000 - 6 Gal., 2700 Sq. Ft.
    AIRCARE Evaporative Humidifier 831000 - 6 Gal., 2700 Sq. Ft.
    AIRCARE Evaporative Humidifier 831000 - 6 Gal., 2700 Sq. Ft.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant