Take 15% off your entire order!

Offer applied at checkout

+

Aprilaire Replacement Steam Cylinder 621AAC, For Nortec Humidifiers

Aprilaire Replacement Steam Cylinder 621AAC, For Nortec Humidifiers

Item #: WBB2213648

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $364.95

Save $18.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aprilaire Replacement Steam Cylinder 621AAC, For Nortec Humidifiers

Aprilaire is a leader in steam humidification and uses it's manufacturing expertise to offer cylinders (also called canisters) for other manufacturers units. See application chart to choose the correct cylinder for your unit.

For use with Nortec humidifiers: NH-50, NH-75, NH-100, NH-150, NH-200 (equivalent to Nortec cylinder # 621)

Product Specifications

  • BRANDAprilaire®
  • WIDTH INCHES12-11/16
  • DEPTH INCHES12-11/16
  • HEIGHT INCHES21
  • COLOR FINISHWhite
  • CONSTRUCTIONPolypropylene
  • FOR USE WITHNortec: NH-50, NH-75, NH-100, NH-150, NH-200
  • MANUFACTURER'S PART NUMBER621AAC
  • WEIGHT LBS9.6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aprilaire Replacement Steam Cylinder 605AAC, For Nortec Humidifiers

Item #: B2213650

Not Yet Rated

Ships same day.

$312.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aprilaire Replacement Steam Cylinder 621AAC, For Nortec Humidifiers

Aprilaire Replacement Steam Cylinder 621AAC, For Nortec Humidifiers

Item #: WBB2213648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aprilaire Replacement Steam Cylinder 621AAC, For Nortec Humidifiers
    Aprilaire Replacement Steam Cylinder 621AAC, For Nortec Humidifiers
    Aprilaire Replacement Steam Cylinder 621AAC, For Nortec Humidifiers
    Aprilaire Replacement Steam Cylinder 621AAC, For Nortec Humidifiers
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant