Take 15% off your entire order!

Offer applied at checkout

Shurtape AF 914CT Cold Temperature Aluminum Foil Tape, 48 mm x 150 ft. - Pkg Qty 24

Shurtape AF 914CT Cold Temperature Aluminum Foil Tape, 48 mm x 150 ft. - Pkg Qty 24

Item #: WBB2278241

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$10.19 ea.

Price: $244.56 / Pkg of 24

Save $12.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shurtape AF 914CT Cold Temperature Aluminum Foil Tape, 48 mm x 150 ft.

Linered cold temperature aluminum foil tape for joining and sealing aluminum-backed and fibrous insulation and metal ductwork, and to repair metal and sheet metal. Designed with an acrylic adhesive and tested in accordance with UL 723, AF 914CT delivers an airtight seal in temperatures ranging from -20 F to 260 F.

Features & Benefits
  • 1.5 mil, cold temperature aluminum foil tape
  • Linered
  • Superior stability during extreme fluctuations in temperature
  • Resists water vapor, odor and smoke transmission
  • Indefinite product life after application


Product Specifications

  • BRANDShurtape®
  • LENGTH INCHES5-7/32
  • WIDTH INCHES5-7/32
  • HEIGHT INCHES1-7/8
  • LENGTH FEET150
  • WIDTH MILLIMETERS48
  • THICKNESS MIL1.5
  • WEIGHT LBS1-7/32
  • COLOR FINISHAluminum Foil
  • CONSTRUCTIONAluminum foil
  • SERVICE TEMPERATURE RANGE-20 F to 260 F
  • ADHESIVEAcrylic
  • ADHESION (OZ/IN)64
  • ELONGATION (%)3
  • TENSILE (LBS/IN)12
  • PACKAGE QUANTITY24
  • MANUFACTURER'S PART NUMBER232031
  • MODELAF 914
  • TYPEGeneral Purpose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Shurtape AF 914CT Cold Temperature Aluminum Foil Tape, 72 mm x 150 ft. - Pkg Qty 16

Item #: B2278240

Not Yet Rated

Usually ships in 3 to 6 days

$214.24

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape AF 914CT Cold Temperature Aluminum Foil Tape, 48 mm x 150 ft. - Pkg Qty 24

Shurtape AF 914CT Cold Temperature Aluminum Foil Tape, 48 mm x 150 ft. - Pkg Qty 24

Item #: WBB2278241

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant