Take 15% off your entire order!

Offer applied at checkout

Rotom 124B, 124-149MFD, 110/125V, Start Capacitor, Round

Rotom 124B, 124-149MFD, 110/125V, Start Capacitor, Round

Item #: WBB430343

(5)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 110/125
  • 220/250
  • 330

110/125

Price: $5.30

Save $0.27 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $5.30 ea.
  • Buy 6+ $4.37 ea.

Quantity

Customers Also Viewed

Rotom 124B, 124-149MFD, 110/125V, Start, Round

These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals..

Rated 3-second start.

20 starts per hour.

Operating temperature range: 40° to 65°C (-40° to 149°F).

Meet or exceed Electronic Industries Association (EIA).

Standard RS-463 type 2.

Hertz: 50/60.

UL recognized and CUL approved.

Product Specifications

  • BRANDRotom
  • MANUFACTURERS PART NUMBER124B
  • MICROFARADS (MFD)124-149
  • VOLTAGE110/125
  • HERTZ (HZ)50/60
  • SHAPERound
  • HEIGHT INCHES4.72
  • DIAMETER INCHES2.36
  • TERMINAL TYPEMale Quick Connect
  • CASE MATERIALPhenolic Resin
  • TYPEStart Capacitor
  • CERTIFICATIONSUL and cUL
  • WEIGHT LBS2
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 18, 2017

    Straight Forward
    Your review:
    Connected it and the saw started
  • Reviewer: Anonymous

    Date: March 02, 2016

    Starter Capacitor
    Your review:
    Great product works as expected.
  • Reviewer: Anonymous

    Date: December 17, 2013

    All went well
    Your review:
    The part arrived promptly and exactly as described on the web site. It worked perfectly. Thanks for a seamless, untroubled ordering experience. No hesitation to order from you again.
  • Reviewer: Anonymous

    Date: December 10, 2013

    order for capacitor
    Your review:
    Finding the product I was looking for was easy and the ordering process was easy and efficient. The price and product was excellent.
  • Reviewer: Anonymous

    Date: November 24, 2011

    110-125 Volt Start Capacitor - 124-149 Mfd
    Your review:
    Purchased to replace aging and leaking unit in a radial arm saw. The size was correct and the saw runs like new. Great item and excellent price. Thank you.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotom 124B, 124-149MFD, 110/125V, Start Capacitor, Round

Rotom 124B, 124-149MFD, 110/125V, Start Capacitor, Round

Item #: WBB430343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant