Take 15% off your entire order!

Offer applied at checkout

+

Rotom 233B, 233-280MFD, 110/125V, Start Capacitor, Round

Rotom 233B, 233-280MFD, 110/125V, Start Capacitor, Round

Item #: WBB430350

(5)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 110/125
  • 220/250

110/125

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $6.20 ea.
  • Buy 6+ $5.10 ea.

Quantity

Customers Also Viewed

Rotom 233B, 233-280MFD, 110/125V, Start, Round

  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals

Product Specifications

  • BRANDRotom
  • MANUFACTURERS PART NUMBER233B
  • MICROFARADS (MFD)233-280
  • VOLTAGE110/125
  • HERTZ (HZ)50/60
  • SHAPERound
  • HEIGHT INCHES4.16
  • DIAMETER INCHES1.97
  • TERMINAL TYPEMale Quick Connect
  • CASE MATERIALPhenolic Resin
  • TYPEStart Capacitor
  • CERTIFICATIONSUL and cUL
  • WEIGHT LBS2
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 18, 2016

    start cap
    Your review:
    works just fine
  • Reviewer: Anonymous

    Date: July 11, 2016

    did what it was supposed to
    Your review:
    thought I received the wrong one at first. A lot smaller than the old one. numbers matched so I put it on. works fine
  • Reviewer: Anonymous

    Date: July 29, 2015

    Start Capacitor
    Your review:
    Shipping was fast , part fit and worked.
  • Reviewer: Anonymous

    Date: October 15, 2013

    Unbelivable value and made in North America
    Your review:
    The price was less than the shipping and the total was still less than I would have spent locally - and it wasn't even made in China
  • Reviewer: Anonymous

    Date: August 23, 2013

    finding parts
    Your review:
    Had problems finding a capacitor I needed and ended up on this site. easy to find, cheap and unbelievable fast delivery. Will use again. THANKS
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotom 233B, 233-280MFD, 110/125V, Start Capacitor, Round

Rotom 233B, 233-280MFD, 110/125V, Start Capacitor, Round

Item #: WBB430350

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rotom 233B, 233-280MFD, 110/125V, Start Capacitor, Round
    Rotom 233B, 233-280MFD, 110/125V, Start Capacitor, Round
    Rotom 233B, 233-280MFD, 110/125V, Start Capacitor, Round
    Rotom 233B, 233-280MFD, 110/125V, Start Capacitor, Round
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant