Take 15% off your entire order!

Offer applied at checkout

+

Rotom 189C, 189-227MFD, 220/250V, Start Capacitor, Round

Rotom 189C, 189-227MFD, 220/250V, Start Capacitor, Round

Item #: WBB430382

(4)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 220/250
  • 330

220/250

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $13.25 ea.
  • Buy 6+ $11.25 ea.

Quantity

Customers Also Viewed

Rotom 189C, 189-227MFD, 220/250V, Start, Round

These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals..

Rated 3-second start.

20 starts per hour.

Operating temperature range: 40° to 65°C (-40° to 149°F).

Meet or exceed Electronic Industries Association (EIA).

Standard RS-463 type 2.

Hertz: 50/60.

UL recognized and CUL approved.

Made in the USA.

Product Specifications

  • BRANDRotom
  • MANUFACTURERS PART NUMBER189C
  • MICROFARADS (MFD)189-227
  • VOLTAGE220/250
  • HERTZ (HZ)50/60
  • SHAPERound
  • HEIGHT INCHES4.38
  • DIAMETER INCHES2.06
  • TERMINAL TYPEMale Quick Connect
  • CASE MATERIALPhenolic Resin
  • TYPEStart Capacitor
  • CERTIFICATIONSUL and CUL
  • WEIGHT LBS2
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 13, 2018

    starting capacitor
    Your review:
    exactly what I needed.
  • Reviewer: Anonymous

    Date: April 11, 2016

    great service--good price
    Your review:
    got exactly what I needed--QUICKLY
  • Reviewer: Anonymous

    Date: March 12, 2015

    excellent
    Your review:
    exactly what I wanted
  • Reviewer: Anonymous

    Date: March 08, 2015

    Great part
    Your review:
    Worked perfect
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotom 189C, 189-227MFD, 220/250V, Start Capacitor, Round

Rotom 189C, 189-227MFD, 220/250V, Start Capacitor, Round

Item #: WBB430382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rotom 189C, 189-227MFD, 220/250V, Start Capacitor, Round
    Rotom 189C, 189-227MFD, 220/250V, Start Capacitor, Round
    Rotom 189C, 189-227MFD, 220/250V, Start Capacitor, Round
    Rotom 189C, 189-227MFD, 220/250V, Start Capacitor, Round
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant