Take 15% off your entire order!

Offer applied at checkout

Rotom 270D, 270-324MFD, 330V, Start Capacitor, Round

Rotom 270D, 270-324MFD, 330V, Start Capacitor, Round

Item #: WBB430370

(3)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $26.95 ea.
  • Buy 6+ $22.25 ea.

Quantity

Customers Also Viewed

Rotom 270D, 270-324MFD, 330V, Start, Round

These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals..

Rated 3-second start.

20 starts per hour.

Operating temperature range: 40° to 65°C (-40° to 149°F).

Meet or exceed Electronic Industries Association (EIA).

Standard RS-463 type 2.

Hertz: 50/60.

UL recognized and CUL approved.

Product Specifications

  • BRANDRotom
  • MANUFACTURERS PART NUMBER270D
  • MICROFARADS (MFD)270-324
  • VOLTAGE330
  • HERTZ (HZ)50/60
  • SHAPERound
  • HEIGHT INCHES4.38
  • DIAMETER INCHES2.56
  • TERMINAL TYPEMale Quick Connect
  • CASE MATERIALPhenolic Resin
  • TYPEStart Capacitor
  • CERTIFICATIONSUL and CUL
  • WEIGHT LBS2
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 27, 2014

    All A-OK
    Your review:
    All went as planned and product is good! Thanks
  • Reviewer: Anonymous

    Date: December 20, 2011

    330 Volt Start Capacitor - 270-324 Mfd
    Your review:
    Solid, simple and effective. Very fair pricing. I am VERY happy with my purchase... I have one on my well now and 2 in stock.
  • Reviewer: Anonymous

    Date: August 12, 2011

    Perfect
    Your review:
    Quick shipping and exactly as described. These caps got me going.
Product Q & A

There are no questions for this product.

Popular item in this category

Rotom 216D, 216-259MFD, 330V, Start Capacitor, Round

Item #: B430369

Not Yet Rated

Ships same day.

$22.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotom 270D, 270-324MFD, 330V, Start Capacitor, Round

Rotom 270D, 270-324MFD, 330V, Start Capacitor, Round

Item #: WBB430370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant