Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Capacitors

Capacitors are critical components in electrical systems, storing and releasing electrical energy as needed. HVAC capacitors are available in different types and capacities to offer reliability and efficiency for a range of applications. Start and run capacitors are available to support the performance of motors, compressors, and other electrical equipment in various heating, ventilation, and air conditioning systems.
132 Results
Run Capacitors

Run Capacitors

CompareImageBrandVoltageShapeDiameterHeightHertzModel #Price
Rotom 15/3DV, 15 + 3MFD, 370V, Run Capacitor, Oval
Rotom
370 V
Oval
2.06 in
4.38 in
50/60 Hz
WBB430429$24.50
Tradepro® Run Capacitor, 45 + 5 MFD, 440V, Round
TradePro
370/440 V
Round
2-7/16 in
2-7/16 in
50/60 Hz
Ships Same Day
WBB3125720
$12.25
Global Industrial™ B461387, 40 +/- 5% MFD, 440V, Run Capacitor, Oval
Global Industrial
440 V
Oval
-
3.31 in
50/60 Hz
Ships Same Day
WBB461387
$2.02was $4.49
Save $2.47 (55%)
Tradepro® Run Capacitor, 40 + 5 MFD, 440V, Round
TradePro
370/440 V
Round
2-1/16 in
2-1/16 in
50/60 Hz
Ships Same Day
WBB3125717
$11.00
Rotom 12.5DVR, 12.5MFD, 370/440V, Run Capacitor, Round
Rotom
370/440 V
Round
1.77 in
3.94 in
50/60 Hz
WBB430313$15.75
Turbo 200 Mini Multi Cap Capacitor, 2.5 To 15 MFD, 370/440V
Turbo
370/440 V
Round
1-3/4 in
2-5/16 in
60 Hz
Ships Same Day
WBB3125737
$18.00
Rotom 7.5DVR, 7.5MFD, 370/440V, Run Capacitor, Round
Rotom
370/440 V
Round
-
-
50/60 Hz
WBB430324$12.75
Rotom 35/5DVR, 35 + 5MFD, 370/440V, Run Capacitor, Round
Rotom
370/440 V
Round
2.56 in
4.38 in
50/60 Hz
WBB430333$55.95
Rotom 15/5DVR, 15 + 5MFD, 370V, Run Capacitor, Round
Rotom
370 V
Round
1.44 in
2.75 in
50/60 Hz
WBB430412$29.95
Rotom 35/7.5DVR, 35 + 7.5MFD, 370V, Run Capacitor, Round
Rotom
370 V
Round
1.77 in
3.55 in
50/60 Hz
WBB430416$46.95
Showing 1-10 of 99 results
Start Capacitors

Start Capacitors

Showing 1-10 of 33 results