Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Capacitors

Capacitors are critical components in electrical systems, storing and releasing electrical energy as needed. HVAC capacitors are available in different types and capacities to offer reliability and efficiency for a range of applications. Start and run capacitors are available to support the performance of motors, compressors, and other electrical equipment in various heating, ventilation, and air conditioning systems.
132 Results
Run Capacitors

Run Capacitors

CompareImageBrandVoltageShapeDiameterHeightHertzModel #Price
Tradepro® Run Capacitor, 45 + 5 MFD, 440V, Round
TradePro
370/440 V
Round
2-7/16 in
2-7/16 in
50/60 Hz
Ships Same Day
WBB3125720
$12.25
Tradepro® Run Capacitor, 35 + 5 MFD, 440V, Round
TradePro
370/440 V
Round
2-1/16 in
2-1/16 in
50/60 Hz
Ships Same Day
WBB3125714
$14.25
Tradepro® Run Capacitor, 40 + 5 MFD, 440V, Round
TradePro
370/440 V
Round
2-1/16 in
2-1/16 in
50/60 Hz
Ships Same Day
WBB3125717
$11.00
Global Industrial™ B461387, 40 +/- 5% MFD, 440V, Run Capacitor, Oval
Global Industrial
440 V
Oval
-
3.31 in
50/60 Hz
Ships Same Day
WBB461387
$2.02was $4.49
Save $2.47 (55%)
Tradepro® Run Capacitor, 80 + 5 MFD, 440V, Round
TradePro
370/440 V
Round
2-7/16 in
2-7/16 in
50/60 Hz
Ships Same Day
WBB3125735
$19.00
Tradepro® Run Capacitor, 35 MFD, 440V, Oval
TradePro
370/440 V
Oval
2 in
2-7/8 in
50/60 Hz
Ships Same Day
WBB3125713
$10.50
Rotom 35/7.5DVR, 35 + 7.5MFD, 370V, Run Capacitor, Round
Rotom
370 V
Round
1.77 in
3.55 in
50/60 Hz
WBB430416$46.95
Rotom 20/15DVR, 20 + 15MFD, 370/440V, Run Capacitor, Round
Rotom
370/440 V
Round
2.17 in
4.33 in
50/60 Hz
WBB430326$40.95
Rotom 55/10DVR, 55 + 10MFD, 370V, Run Capacitor, Round
Rotom
370 V
Round
1.77 in
3.74 in
50/60 Hz
WBB430311$60.95
Rotom 7.5DVR, 7.5MFD, 370/440V, Run Capacitor, Round
Rotom
370/440 V
Round
-
-
50/60 Hz
WBB430324$12.75
Showing 1-10 of 99 results
Start Capacitors

Start Capacitors

Showing 1-10 of 33 results