Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HVAC Blower Wheels

Blower wheels are integral components in HVAC systems, facilitating efficient airflow and ventilation. Replacement blower wheels are available in single or double-inlet designs and are crafted from durable materials to ensure longevity and optimal performance. HVAC blower wheels are crucial for directing and circulating air in heating, cooling, and ventilation units, playing a vital role in maintaining comfortable environments in commercial and industrial settings.
Filters
Double Inlet Blower Wheels

Double Inlet Blower Wheels

CompareImageWidthDiameterBoreRPMRotationIndentationBrandModel #Price
Fasco Double Inlet Blower Wheel - 6 25/64" Diameter 1/2" Bore
7 in
6-25/64 in
1/2 in
2050 rpm
CW °
-
Fasco
WBB193396$92.95
Double Inlet Blower Wheel, 9-1/2" Dia., CW Or CCW, 9-1/2"W, 3/4" Bore
9-1/2 in
9-1/2 in
3/4 in
2400 rpm
Both °
Belt
PEMS
WBB879481$149.95
Fasco® Double Inlet Blower Wheel, Ccw Rotation, 5-45/64" Dia., 1/2" Bore, 7-5/8"W
7-5/8 in
5-45/64 in
1/2 in
3000 rpm
CCW °
-
Fasco
WBB193392$92.95
Double Inlet Blower Wheel, 18-5/8" Dia., CW Or CCW, 18"W, 1-7/16" Bore
18 in
18-5/8 in
1-7/16 in
1200 rpm
Both °
Belt
PEMS
WBB879539$1,139.00
Double Inlet Blower Wheel, 13-3/16" Dia., CW Or CCW, 9-1/2"W, 1 3/16" Bore
9-1/2 in
13-3/16 in
1 3/16 in
2500 rpm
Both °
Belt
PEMS
WBB879408$315.95
Fasco® Double Inlet Blower Wheel, Cw Rotation, 10-25/32" Dia., 1/2" Bore, 10-1/2"W
10-1/2 in
10-25/32 in
1/2 in
1150 rpm
CW °
-
Fasco
WBB193393$219.95
Double Inlet Blower Wheel, 13-3/16" Dia., CW Or CCW, 12-5/8"W, 1-3/16" Bore
12-5/8 in
13-3/16 in
1-3/16 in
1800 rpm
Both °
Belt
PEMS
WBB879429$429.95
Double Inlet Blower Wheel, 15-1/2" Dia., CW Or CCW, 15"W, 1" Bore
15 in
15-1/2 in
1 in
1550 rpm
Both °
Belt
PEMS
WBB879456$339.95
Fasco® Double Inlet Blower Wheel, Ccw Rotation, 6-3/16" Dia., 1/2" Bore, 7-5/8"W
7-5/8 in
6-3/16 in
1/2 in
3000 rpm
CCW °
-
Fasco
WBB193407$99.95
Double Inlet Blower Wheel, 10-5/8" Dia., CW Or CCW, 10-5/8"W, 5/8" Bore
10-5/8 in
10-5/8 in
5/8 in
2100 rpm
Both °
Belt
PEMS
WBB879492$185.95
Showing 1-10 of 100 results
Single Inlet Blower Wheels

Single Inlet Blower Wheels

Showing 1-10 of 90 results
Backward Incline Centrifugal Wheels

Backward Incline Centrifugal Wheels

Galvanized Steel Blower Wheels

Galvanized Steel Blower Wheels

Showing 1-10 of 40 results
Double Inlet Direct Drive & Blower Wheels

Double Inlet Direct Drive & Blower Wheels

Showing 1-10 of 16 results