Take 15% off your entire order!

Offer applied at checkout

Three Wing Condenser Fan Blade, 1/2" Fixed Hub, Aluminum Blade, 20" Dia., CW, 33° Pitch

Three Wing Condenser Fan Blade, 1/2" Fixed Hub, Aluminum Blade, 20" Dia., CW, 33° Pitch

Item #: WBB879522

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Three Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.

Three Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. RPMs and blade depths vary. Available with a 1/2 in. fixed hub or an interchangeable hub. Heavy duty models have a 6 in. blade width. Dimensions and pitch vary.

Product Specifications

  • BRANDPEMS
  • DIAMETER INCHES20
  • BORE INCHES1/2
  • RPM850/1000/1140
  • BLADE QUANTITY3
  • HUB LOCATIONIntake
  • PITCH DEGREES33
  • ROTATIONClockwise
  • STATIC PRESSURE 0.0" CFM3200/4070/4780
  • NO. OF BLADES3
  • MATERIALAluminum
  • STATIC PRESSURE 0.0" BHP0.18/0.26/0.33
  • STATIC PRESSURE 0.3" CFM2100/2830/3570
  • STATIC PRESSURE 0.3" BHP0.24/0.33/0.46
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Four Wing Condenser Fan Blade, Fixed Hub, Aluminum Blade, 20" Dia., 33° Pitch, CW

Item #: B879711

Not Yet Rated

Usually ships in 2 to 5 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Three Wing Condenser Fan Blade, 1/2" Fixed Hub, Aluminum Blade, 20" Dia., CW, 33° Pitch

Three Wing Condenser Fan Blade, 1/2" Fixed Hub, Aluminum Blade, 20" Dia., CW, 33° Pitch

Item #: WBB879522

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant