Take 15% off your entire order!

Offer applied at checkout

Suntec Model J Single-Stage Fuel Unit J4NB-D1000G, RH-LH, 1725 RPM, 24 GPH, 80 psi

Suntec Model J Single-Stage Fuel Unit J4NB-D1000G, RH-LH, 1725 RPM, 24 GPH, 80 psi

Item #: WBB922655

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $307.95

Save $15.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Suntec Model J Single-Stage Fuel Unit J4NB-D1000G, RH-LH, 1725 RPM, 24 GPH, 80 psi

Features:

  • Single-Pipe Gravity Feed Installations
  • Two-Pipe Lift Installations To 12" Hg. Vacuum
  • Lift Or Gravity Feed Applications With 10 psi Maximum Inlet/Return Pressure
  • Capacities To 60 GPH
  • Six Pressure Options, 10 To 300 psi
  • For No. 4 And Lighter Fuel Oils (Gasoline And Jp Fuels,Special)
  • Hub And Flange Mounting In Any Position.
  • Made in the USA.

Click for Installion Details

Click for Brochure

Product Specifications

  • BRANDSuntec
  • WIDTH INCHES3-5/8
  • DEPTH INCHES6-3/5
  • HEIGHT INCHES4-3/5
  • WEIGHT LBS4.2
  • COLORBlack
  • NOZZLE CAPACITY AT RATED PSI (GPH)24
  • RATED PRESSURE PSI80
  • ROTATION AND NOZZLE LOCATIONRH-LH
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERJ4NB-D1000G
  • MODELJ4
  • SHAFT SPEED (RPM)1725
  • PUMP TYPESingle Stage
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Suntec Model J Single-Stage Fuel Unit J4NB-A1000G, RH-LH, 1725 RPM, 26 GPH, 40 psi

Item #: B922654

Not Yet Rated

Usually ships in 15 to 18 days

$307.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Suntec Model J Single-Stage Fuel Unit J4NB-D1000G, RH-LH, 1725 RPM, 24 GPH, 80 psi

Suntec Model J Single-Stage Fuel Unit J4NB-D1000G, RH-LH, 1725 RPM, 24 GPH, 80 psi

Item #: WBB922655

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant