Fuel Oil Pumps
Brand
Width
Depth
Height
Color
Price
Related Products
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks. Features: Lower inventory - increased profitability Easy to install - easy to service ...
Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water recirculation as well as other system applications. Features: 3 Speed Motor Technology Reduces Noise & Power Consumption Exclusive Wet Rotor Technology Up To 3 HP Built-In Motor Protection For Long Life Whisper Quiet 30 Month Warranty Direct Cross Over Cross reference to B&G Series 60 & 80 ...
VersaFlo® 3-Speed Circulator Pumps Features: 3 Speed Motor Technology- Reduces Noise & Power Consumption Exclusive Wet Rotor Technology Up To 3 HP Built-In Motor Protection For Long Life Whisper Quiet 30 Month Warranty Direct Cross Over- B&G Series 60 & 80- Taco Series 1600- Armstrong Series H, 1050, 1060 Maintenance Free- No Mechanical Seal- Water Cooled Motor- Leak Proof Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS ...
Features: Equipped with our exclusive oil mist free exhaust port Sure-Grip handle, ergonomically designed for superior comfort and portability Reinforced base provides extreme shock resistance Air cooled motor design allows for operation under high temperature conditions Pump runs with extremely high ultimate vacuum and low noise Accessible oil drain port & sight glass make both oil maintenance and accuracy easy Built-in device eliminates oil mist and an oil-gas separator at the air exhaust outlet prevents oil contamination in the air exhaust
Choosing a stainless steel circulator ensures that you will always have the right pump - whether it is an open or closed system. Grundfos offers three stainless steel models, including two that feature our 3-speed Super Brute technology. Features: Perfect for hot water recirculation applications Stainless steel - Protects against corrosive fluids Available in standard union or two-bolt flange 3-speed Super Brute technology available Timer and line-cord options available Integrated, removable check valve Quick connect terminals - for easy installation Highest starting torque in its class ...