YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

120V 3/4" Sweat Connection Line Voltage Motorized Zone Valves W/ 7 Cv Capacity

120V 3/4" Sweat Connection Line Voltage Motorized Zone Valves W/ 7 Cv Capacity

Item #: WBB393860

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $180.79

Save $9.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Honeywell 120V 3/4" Sweat Connection Line Voltage Motorized Zone Valves W/ 7 Cv Capacity

120V 3/4" Sweat Connection Line Voltage Motorized Zone Valves with 7 Cv capacity.

Product Specifications

  • BRANDHoneywell
  • PIPE SIZE DNDN20
  • PIPE SIZE INCHES3/4
  • PRESSURE PSI10
  • MAXIMUM VELOCITY FEET/SECOND7.0 Cv
  • DE-ENERGIZED POSITIONPort A Normally Closed
  • CONNECTION TYPESweat
  • APPLICATIONHydronic Control
  • DESCRIPTIONLow Voltage Motorized Zone Valves
  • TYPE3-Way, Diverting
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERV4044B1314
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

120V 1/2" Sweat Connection Line Voltage Motorized Zone Valves W/ 4 Cv Capacity

Item #: B394501

Not Yet Rated

Usually ships in 12 to 15 days

$136.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
120V 3/4" Sweat Connection Line Voltage Motorized Zone Valves W/ 7 Cv Capacity

120V 3/4" Sweat Connection Line Voltage Motorized Zone Valves W/ 7 Cv Capacity

Item #: WBB393860

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant