Take 15% off your entire order!

Offer applied at checkout

0013 Series Flanged Stainless Steel Circulator 115V

0013 Series Flanged Stainless Steel Circulator 115V

Item #: WBB335225

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $717.00

$119.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $717.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Taco 0013 Series Flanged Stainless Steel Circulator 115V

The Taco Model 0013 Cartridge Circulator is specifically designed for high-head/high-flow applications in large residential/light commercial systems.

Product Specifications

  • BRANDTaco®
  • INLET CONNECTION NPT INCHES3/4",1",1-1/4",1-1/2" Flanged
  • DESCRIPTIONStainless Circulators
  • TYPEFlange Not Included
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBER0013-SF3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

0011 Series Flanged Stainless Steel Circulator 115V

Item #: B335222

Not Yet Rated

Usually ships in 17 to 20 days

$619.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
0013 Series Flanged Stainless Steel Circulator 115V

0013 Series Flanged Stainless Steel Circulator 115V

Item #: WBB335225

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant