discount codeFree shipping over 300

Applied at checkout

AG10 Series 10" x 10" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Antique Bronze

AG10 Series 10" x 10" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Antique Bronze

Item #: WBB1651559

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black Gloss
  • Black Matte
  • White Gloss
  • White Matte
  • Brushed Satin
  • Antique Bronze

Antique Bronze

Price: $114.95

Quantity

Popular item in this category

Customers Also Viewed

AG10 Series 10" x 10" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Antique Bronze

The AG10 Series features extruded solid recycled aluminum bars with weld-lock construction for maximum durability. Designed for custom heating and ventilation, these 'drop-in' bar grilles are easy to install and ideal for HVAC applications in residential and commercial locations. Whether your supply/return air vent grille needs are for new construction, traditional renovation or a period restoration, the AG10 Series provides optimal air flow with fixed blades, and is beautifully constructed with a high quality finish that will compliment any room.

0° Deflection Opening Grille Dimensions: 10 in. x 10 in Easy 'drop-in' installation - no tools required Weld-Lock constructed for maximum durability Made of 90% post-consumer recycled solid aluminum Fixed bar/blades allow for maximum airflow Pencil Proof: 1/4" spacing between bars

Product Specifications

  • BRANDArchitectural Grille
  • LENGTH INCHES11-1/4
  • WIDTH INCHES11-1/4
  • HEIGHT INCHES3/4
  • NOMINAL SIZE INCHES10 x 10
  • WEIGHT LBS3.25
  • COLORAntique Bronze
  • TYPESupply / Return Grille
  • APPLICATIONIndustrial
  • INCLUDES--
  • MANUFACTURER'S PART NUMBER100101006
  • OPENING WIDTH INCHES10
  • OPENING LENGTH INCHES10
  • CONSTRUCTIONAluminum
  • APPROVALS OR CERTIFICATIONSAIA NYS & US Green Building Council Member, AIA Continuing Edu. System Provider
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AG10 Series 10" x 10" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Antique Bronze

AG10 Series 10" x 10" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Antique Bronze

Item #: WBB1651559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top