Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AG10 Series 6" x 24" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Antique Bronze w/Door

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

AG10 Series 6" x 24" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Antique Bronze w/Door

Item #: WBB1651428

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 245.95
Product Information
Customer Review
Product Q&A
AG10 Series 6" x 24" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Antique Bronze w/Door

The AG10 Series features extruded solid recycled aluminum bars with weld-lock construction for maximum durability. Designed for custom heating and ventilation, these 'drop-in' bar grilles are easy to install and ideal for HVAC applications in residential and commercial locations. Whether your supply/return air vent grille needs are for new construction, traditional renovation or a period restoration, the AG10 Series provides optimal air flow with fixed blades, and is beautifully constructed with a high quality finish that will compliment any room.

0° Deflection Opening Grille Dimensions: 6 in. x 24 in Easy 'drop-in' installation - no tools required Weld-Lock constructed for maximum durability Made of 90% post-consumer recycled solid aluminum Fixed bar/blades allow for maximum airflow Pencil Proof: 1/4" spacing between bars

Product Specifications

    • BRANDArchitectural Grille
    • LENGTH INCHES25-1/4
    • WIDTH INCHES7-1/4
    • HEIGHT INCHES3/4
    • NOMINAL SIZE INCHES6" x 24"
    • WEIGHT LBS4.75
    • COLORAntique Bronze
    • TYPESupply / Return Grille
    • APPLICATIONIndustrial
    • INCLUDESDoor
    • APPROVALS OR CERTIFICATIONSAIA NYS & US Green Building Council Member, AIA Continuing Edu. System Provider
    • MANUFACTURER'S PART NUMBER100062416
    • OPENING WIDTH INCHES6
    • OPENING LENGTH INCHES24
    • CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed