Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Air Return Registers & Grilles

Air return registers and grilles facilitate smooth and efficient air circulation throughout the HVAC system, ensuring proper ventilation and consistent airflow. They filter and screen incoming air to reduce dust, debris, and contaminants, improving indoor air quality. Available in various designs, including different shapes, finishes, and configurations, allowing for seamless integration into diverse architectural and interior settings. They are ideal for commercial and industrial applications.
180 Results

Availability

Type

View All Type

Nominal Size

View All Nominal Size

Brand

View All Brand
View All Thickness
View All Length
View All Material
View All Width
View All Height
View All Color
View All Price
180 Results
Compare
BESTSELLER
1
1
$205.95
Ships within 1 Business Day

Height

3/4 in

Length

49-1/4 in

Width

5-1/4 in

Material

Aluminum

Compare
1
1
$75.95
Ships in 7 Business Days

Height

16 in

Width

42 in

Compare
1
1
$215.95
Ships within 1 Business Day

Length

47-9/16 in

Width

23-5/8 in

Material

Polystyrene Plastic

Nominal Size

24 x 48 in

Compare
1
1
$529.00
Ships in 10 Business Days

Length

47-5/8 in

Width

23-5/8 in

Material

Acrylic

Nominal Size

24 x 48 in

Compare
1
1
$149.95
Ships within 1 Business Day

Height

3/4 in

Length

31-1/4 in

Width

7-1/4 in

Material

Aluminum

Compare
1
1
$45.95
Ships in 5 Business Days

Height

22-5/8 in

Width

16-5/8 in

Material

Steel

Nominal Size

14 x 20 in