Take 15% off your entire order!

Offer applied at checkout

AG20 Series 6" x 30" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Black-Gloss w/Left Door

AG20 Series 6" x 30" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Black-Gloss w/Left Door

Item #: WBB1651611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $283.79

Save $14.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AG20 Series 6" x 30" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Black-Gloss w/Left Door

The AG20 Series features extruded solid recycled aluminum bars with weld-lock construction for maximum durability. Designed for custom heating and ventilation, these 'drop-in' bar grilles are easy to install and ideal for HVAC applications in residential and commercial locations. Whether your supply/return air vent grille needs are for new construction, traditional renovation or a period restoration, the AG20 Series provides optimal air flow with fixed blades, and is beautifully constructed with a high quality finish that will compliment any room.

45° Deflection Opening Grille Dimensions: 6 in. x 30 in Easy 'drop-in' installation - no tools required Weld-Lock constructed for maximum durability Made of 90% post-consumer recycled solid aluminum Fixed bar/blades allow for maximum airflow Pencil Proof: 1/4" spacing between bars

Product Specifications

  • BRANDArchitectural Grille
  • LENGTH INCHES31-1/4
  • WIDTH INCHES7-1/4
  • HEIGHT INCHES3/4
  • NOMINAL SIZE INCHES6 x 30
  • WEIGHT LBS4.75
  • COLORBlack Gloss
  • TYPESupply / Return Grille
  • APPLICATIONIndustrial
  • INCLUDESLeft Door
  • MANUFACTURER'S PART NUMBER200063035
  • OPENING WIDTH INCHES6
  • OPENING LENGTH INCHES30
  • CONSTRUCTIONAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AG20 Series 4" x 24" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Black-Gloss w/Left Door

Item #: B1651614

Not Yet Rated

Usually ships in 3 to 6 days

$247.39

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AG20 Series 6" x 30" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Black-Gloss w/Left Door

AG20 Series 6" x 30" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Black-Gloss w/Left Door

Item #: WBB1651611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant