Air Return Registers & Grilles
Thickness
Length
Material
Depth
Width
Height
Color
Price
Height
16 in
Width
42 in
AG20 Series 4" x 48" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
49-1/4 in
Width
5-1/4 in
Material
Aluminum
American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack
Length
47-9/16 in
Width
23-5/8 in
Material
Polystyrene Plastic
Nominal Size
24 x 48 in
American Louver Acrylic Eggcrate Core Panel, White, 24" x 48", 10 Pack 10-2448-10PK
Length
47-5/8 in
Width
23-5/8 in
Material
Acrylic
Nominal Size
24 x 48 in
AG10 Series 2-1/4" x 14" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
15-1/4 in
Width
3-1/2 in
Material
Aluminum
AG20 Series 6" x 30" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
31-1/4 in
Width
7-1/4 in
Material
Aluminum