Take 15% off your entire order!

Offer applied at checkout

American Louver Eggcrate Return Grille, Surface Mount, 18" x 18", White,  PK2

American Louver Eggcrate Return Grille, Surface Mount, 18" x 18", White, PK2

Item #: WBB2278134

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 6 x 6
  • 8 x 8
  • 12 x 12
  • 14 x 14
  • 16 x 16
  • 18 x 18
  • 20 x 20

18 x 18

  • SELECT
  • 2
  • 5

2

Price: $62.19

Save $3.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Louver Eggcrate Return Grille, Surface Mount, 18" x 18", White, PK2

Not all eggcrate return grilles are the same. The construction and appearance of these aluminum grilles stand out from the rest. They have a strong frame and core and are electrostatically coated for a hard finsh. The color is consistent so there are no matching issues lot to lot. The corners of the frame are micro-welded to keep the grille squared and centered. Cells are squared for a balanced uniform appearance. Corner seams are sealed so there are no unsightly gaps or rough edges to collect dirt. There are no ugly hold down tabs to show through the grille. And, the eggcrate is locked into a unique frme channel so that there is no rattling, squeaking, or vibration noise. Each grille is shrink wrapped to keep the finish scratch free and packed with corner guards to protect against damage. Grille is 18" x 18" with holes for surface mounting. Other sizes and t-grid ceiling style available. Package of 2.

Product Specifications

  • BRANDAmerican Louver
  • LENGTH INCHES19-3/4
  • WIDTH INCHES19-3/4
  • THICKNESS INCHES1
  • NOMINAL SIZE INCHES12 x 12
  • DUCT SIZE INCHES18 x 18
  • CORE TYPEStandard Eggcrate Core
  • CELL SIZE INCHES1/2
  • WEIGHT LBS2.4
  • COLORWhite
  • TYPEEggcrate Return Grille
  • PACKAGE QUANTITY2
  • MANUFACTURER'S PART NUMBERAG-18X18-RSW-2PK
  • NECK SIZE INCHES17-3/8 x 17-3/8
  • CONSTRUCTIONAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Louver Eggcrate Return Grille, Surface Mount, 18" x 18", White,  PK2

American Louver Eggcrate Return Grille, Surface Mount, 18" x 18", White, PK2

Item #: WBB2278134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant