discount codeFree shipping over 300

Applied at checkout

Speedi-Grille Drop Ceiling T-Bar TB-PAB 08 Adj. Blade Register With Collar 24" X 24" X 8"

Speedi-Grille Drop Ceiling T-Bar TB-PAB 08 Adj. Blade Register With Collar 24" X 24" X 8"

Item #: WBB629496

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Quantity

Popular item in this category

Customers Also Viewed

Speedi-Grille Collar, Drop Ceiling T-Bar, 24 X 24 X 8

Designed for easy new and replacement installations of any T-Bar, Lay In Drop Ceiling Supply Air Registers. The PAB models come W/the No Labor duct connection collar pre-installed for ease of installation. Hinged-down perforated face W/Spring Release for easy access. Individually adjustable curved blade diffusers. Made of heavy Gauge steel W/premium Powder Coated Soft White Paint that is paintable for any application. Seismic support hangers are included. Optional Field Installable Bowtie Damper available.

Features:
  • Speedi-Grille is made in the USA
  • Designed for easy new and replacement installations of any T-Bar, Lay In Drop Ceiling Supply Air Registers.
  • The PAB models come W/the No Labor duct connection collar pre-installed for ease of installation.
  • Hinged-down perforated face W/Spring Release for easy access.
  • Individually adjustable curved blade diffusers.
  • Made of heavy Gauge steel W/premium Powder Coated Soft White Paint that is paintable for any application.
  • Seismic support hangers are included.
  • Fits standard 24"x24" T Bar Drop Ceiling assemblies. Connects to 8" diameter flexible ducting, sheet metal round pipe, adjustable elbows, reducers and ducting.


Product Specifications

  • BRANDSpeedi-Grille
  • MAXIMUM DUCT HEIGHT INCHES8
  • MAXIMUM DUCT WIDTH INCHES8
  • OUTSIDE HEIGHT INCHES23-1/4
  • OUTSIDE LENGTH INCHES23-1/4
  • OUTSIDE THICKNESS INCHES4-1/4
  • WEIGHT LBS6.25
  • COLORWhite
  • TYPESupply Air Register W/Collar
  • MANUFACTURER'S PART NUMBERTB-PAB 08
  • CONSTRUCTIONSteel
  • HANGERSSeismic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Grille Drop Ceiling T-Bar TB-PAB 08 Adj. Blade Register With Collar 24" X 24" X 8"

Speedi-Grille Drop Ceiling T-Bar TB-PAB 08 Adj. Blade Register With Collar 24" X 24" X 8"

Item #: WBB629496

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top