Take 15% off your entire order!

Offer applied at checkout

Speedi-Grille Return Air Grille Vent Cover SG-3014 RAG 30" X 14"

Speedi-Grille Return Air Grille Vent Cover SG-3014 RAG 30" X 14"

Item #: WBB629443

(3)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 25-3/4
  • 31-3/4

31-3/4

  • SELECT
  • 24
  • 30

30

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Speedi-Grille Return Air Vent Grille Vent Cover, 30 " X 14"

Speedi-Grille (Return) is a surface mount grille and is made in the USA out of a durable all steel construction W/ fan shaped louvers. It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, ceiling/sidewall, and filter versions which are available on this website. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation).

Features
  • Speedi-Grille is made in the USA
  • Return air grille (RAG) does not include hands free Speedi-Clip mechanism as it is a surface mount grille
  • Finally innovation & simplicity have come to the HVAC register grille cover category W/Speedi-Grille
  • Other Speedi-Grille models provide hands free installation of your HVAC register cover W/the patent pending Speedi-Clip design
  • The clip-in design allows you to install trim mounting screws in seconds W/a screw driver or screw gun not minutes
  • Speedi-Grille creates a precise fit every time W/speedi-boot to improve air flow & your comfort level
  • They come W/paintable durable powder coat white finish that provides years of maintenance free life
  • Quick & ease of installation reduces labor that save time & money

Product Specifications

  • BRANDSpeedi-Grille
  • NOMINAL SIZE INCHES30 x 14
  • MAXIMUM DUCT HEIGHT INCHES14
  • MAXIMUM DUCT WIDTH INCHES30
  • OUTSIDE HEIGHT INCHES15-1/2
  • OUTSIDE LENGTH INCHES31-3/4
  • OUTSIDE THICKNESS INCHES1/4
  • WEIGHT LBS4.4
  • COLORWhite
  • TYPESupply / Return Grille
  • MANUFACTURER'S PART NUMBERSG-3014 RAG
  • CONSTRUCTIONSteel
  • LOUVERSFan Shaped
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 14, 2018

    Excellent customer service. Excellent delivery.
    Your review:
    Great Product
  • Reviewer: Anonymous

    Date: May 30, 2018

    GRILL
    Your review:
    IT'S A GRILL ITS METAL AND WHITE AND FITS OVER DUCT AREAS
  • Reviewer: Anonymous

    Date: October 30, 2015

    Speedi-Grille Return Air Grille Vent Cover SG-3014
    Your review:
    very good service thankyou
Product Q & A

There are no questions for this product.

Popular item in this category

Speedi-Grille Return Air Grille Vent Cover SG-3020 RAG 30 " X 20"

Item #: B629097

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Grille Return Air Grille Vent Cover SG-3014 RAG 30" X 14"

Speedi-Grille Return Air Grille Vent Cover SG-3014 RAG 30" X 14"

Item #: WBB629443

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant