Take 15% off your entire order!

Offer applied at checkout

Combination Louver / Damper with Flange 24"W x 48"H - ACL-F-24x48

Combination Louver / Damper with Flange 24"W x 48"H - ACL-F-24x48

Item #: WBB1922550

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $669.00

$111.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

ACP, ACL-F-24x48, Combination Louver / Damper with Flange 24"W x 48"H

Combination Louver / Damper - The Model ACL offers superior resistance to rain and weather while also offering you the ability to completely close the opening off if needed. The channel frame is 4" deep with a 1-1/2" flange and drainable 45 degree fixed blades in the front with adjustable blades with seals for tight shutoff in the back all within one frame. The adjustable rear blades are operated with a thumb screw and come standard with birdscreen on the back.

MADE IN THE USA

Product Specifications

  • BRANDAir Conditioning Products
  • DEPTH INCHES4
  • INSIDE HEIGHT INCHES47-1/2
  • OUTSIDE WIDTH INCHES26-1/2
  • NOMINAL SIZE INCHES24 x 48
  • OUTSIDE HEIGHT INCHES50-1/2
  • ROUGH OPENING INCHES24W x 48H
  • WEIGHT LBS41
  • FINISHMill Finish
  • NUMBER OF PANELS1
  • TYPEIntake or Exhaust
  • APPLICATIONCommercial / Industrial
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERACL-F 24x48
  • INSIDE WIDTH INCHES23-1/2
  • CONSTRUCTIONAluminum
  • MAXIMUM VELOCITY FEET PER MINUTE1118 FPM - Water Penetration
  • FREE AREA SQ. FT.3.35
  • MOUNT TYPEVertical
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Combination Louver / Damper with Flange 60"W x 48"H - ACL-F-60x48

Item #: B1922589

Not Yet Rated

Usually ships in 12 to 15 days

$850.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Combination Louver / Damper with Flange 24"W x 48"H - ACL-F-24x48

Combination Louver / Damper with Flange 24"W x 48"H - ACL-F-24x48

Item #: WBB1922550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant