Take 15% off your entire order!

Offer applied at checkout

+

Combination Louver / Damper with Flange 42"W x 42"H - ACL-F-42x42

Combination Louver / Damper with Flange 42"W x 42"H - ACL-F-42x42

Item #: WBB1249580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $715.00

$119.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $715.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Combination Louver / Damper - The Model ACL offers superior resistance to rain and weather while also offering you the ability to completely close the opening off if needed. The channel frame is 4" deep with a 1-1/2" flange and drainable 45 degree fixed blades in the front with adjustable blades with seals for tight shutoff in the back all within one frame. The adjustable rear blades are operated with a thumb screw and come standard with birdscreen on the back.

MADE IN THE USA

Product Specifications

  • BRANDAir Conditioning Products
  • DEPTH INCHES4
  • INSIDE HEIGHT INCHES41-1/2
  • OUTSIDE WIDTH INCHES44-1/2
  • NOMINAL SIZE INCHES42 x 42
  • OUTSIDE HEIGHT INCHES44-1/2
  • ROUGH OPENING INCHES42W x 42H
  • WEIGHT LBS54
  • FINISHMill Finish
  • NUMBER OF PANELS1
  • TYPEIntake or Exhaust
  • APPLICATIONCommercial / Industrial
  • LIMITED WARRANTY YEARS1
  • INSIDE WIDTH INCHES41-1/2
  • CONSTRUCTIONAluminum
  • MAXIMUM VELOCITY FEET PER MINUTE1118 FPM - Water Penetration
  • FREE AREA SQ. FT.5.26
  • MOUNT TYPEVertical
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Combination Louver / Damper with Flange 48"W x 42"H - ACL-F-48x42

Item #: B1922596

Not Yet Rated

Usually ships in 12 to 15 days

$709.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Combination Louver / Damper with Flange 42"W x 42"H - ACL-F-42x42

Combination Louver / Damper with Flange 42"W x 42"H - ACL-F-42x42

Item #: WBB1249580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Combination Louver / Damper with Flange 42"W x 42"H - ACL-F-42x42
    Combination Louver / Damper with Flange 42"W x 42"H - ACL-F-42x42
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant