Take 15% off your entire order!

Offer applied at checkout

Drainable Blade Fixed Louver with Flange 48"W x 18"H - DFL-F-48x18

Drainable Blade Fixed Louver with Flange 48"W x 18"H - DFL-F-48x18

Item #: WBB1922583

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $267.59

Save $13.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ACP, DFL-F-48x18, Drainable Blade Fixed Louver with Flange 48"W x 18"H

Drainable Blade Fixed Louvers - The Model DFL offers excellent resistance to rain and weather. The drainable blade design channels water away from the blades and down the jambs. This eliminates water cascading from blade to blade. The channel frame is 4" deep with a 1-1/2" flange and drainable 45 degree blades. Comes standard with a birdscreen on the back.

MADE IN THE USA

Product Specifications

  • BRANDAir Conditioning Products
  • DEPTH INCHES4
  • INSIDE HEIGHT INCHES17-1/2
  • OUTSIDE WIDTH INCHES50-1/2
  • NOMINAL SIZE INCHES48 x 18
  • OUTSIDE HEIGHT INCHES20-1/2
  • ROUGH OPENING INCHES48W x 18H
  • WEIGHT LBS29
  • FINISHMill Finish
  • NUMBER OF PANELS1
  • TYPEIntake or Exhaust
  • APPLICATIONCommercial / Industrial
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERDFL-F 48x18
  • INSIDE WIDTH INCHES47-1/2
  • CONSTRUCTIONAluminum
  • MAXIMUM VELOCITY FEET PER MINUTE1031 FPM - Water Penetration
  • FREE AREA SQ. FT.3.01
  • MOUNT TYPEVertical
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Drainable Blade Fixed Louver with Flange 30" - DFL-F 30

Item #: B771633

Not Yet Rated

Usually ships in 12 to 15 days

$245.39

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drainable Blade Fixed Louver with Flange 48"W x 18"H - DFL-F-48x18

Drainable Blade Fixed Louver with Flange 48"W x 18"H - DFL-F-48x18

Item #: WBB1922583

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant