Take 15% off your entire order!

Offer applied at checkout

Master Flow® Aluminum Wall Louver, 12"W X 18"L, Mill - Pkg Qty 12

Master Flow® Aluminum Wall Louver, 12"W X 18"L, Mill - Pkg Qty 12

Item #: WBB721274

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.99 ea.

Price: $275.88 / Pkg of 12

Save $13.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Master Flow® Aluminum Wall Louver, 12"W X 18"L, Mill

Our Master Flow® Aluminum Gable Wall Louver is designed for flush or recessed installation. Our one piece construction eliminates need for screen. They can be used as either an intake or exhaust vent. Available in five sizes and two finishes.

Product Specifications

  • BRANDMaster Flow®
  • LENGTH INCHES18
  • WIDTH INCHES12
  • NOMINAL SIZE INCHES12 x 18
  • COLORMill Finish
  • TYPEIntake or Exhaust
  • PACKAGE QUANTITY12
  • MANUFACTURER'S PART NUMBERDA1218
  • CONSTRUCTIONAluminum
  • MOUNT TYPEVertical
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Master Flow® Aluminum Wall Louver, 12"W X 12"L, Mill - Pkg Qty 12

Item #: B721273

Not Yet Rated

Usually ships in 7 to 10 days

$219.48

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Flow® Aluminum Wall Louver, 12"W X 18"L, Mill - Pkg Qty 12

Master Flow® Aluminum Wall Louver, 12"W X 18"L, Mill - Pkg Qty 12

Item #: WBB721274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant