Take 15% off your entire order!

Offer applied at checkout

Master Flow® Circular Wall, Louver Resin, 4" Dia, White - Pkg Qty 12

Master Flow® Circular Wall, Louver Resin, 4" Dia, White - Pkg Qty 12

Item #: WBB721291

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.39 ea.

Price: $160.68 / Pkg of 12

Save $8.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Master Flow® Circular Wall, Louver Resin, 4" Dia, White

The Master Flow® Circular Wall Louver Resin Vents (4-Pack) are recommended for use in hard-to-ventilate areas. High-impact construction ensure long-lasting use, White.

Product Specifications

  • BRANDMaster Flow®
  • LENGTH INCHES----
  • WIDTH INCHES----
  • COLORWhite
  • TYPEIntake
  • PACKAGE QUANTITY12
  • MANUFACTURER'S PART NUMBERRLSC4
  • DIAMETER INCHES4
  • CONSTRUCTIONResin
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Master Flow® Circular Wall Louver, Resin, 3" Dia., White - Pkg Qty 12

Item #: B721267

Not Yet Rated

Usually ships in 7 to 10 days

$130.68

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Flow® Circular Wall, Louver Resin, 4" Dia, White - Pkg Qty 12

Master Flow® Circular Wall, Louver Resin, 4" Dia, White - Pkg Qty 12

Item #: WBB721291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant