Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NRP NC50U Refrigerant Recovery Cylinder, 50 Lbs With Float Switch
See all 17 items in product family

NRP NC50U Refrigerant Recovery Cylinder, 50 Lbs With Float Switch

Item #: WBB1869037

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
NRP NC50U Refrigerant Recovery Cylinder, 50 Lbs With Float Switch

Standard refrigerant recovery cylinder. All NRP recovery cylinders meet ARI guidelines and DOT specifications.

Caution:
  • Do not overfill cylinders. Do not fill to more than 80% of thecylinder's rated capacity
  • Do not mix different refrigerants in one cylinder. Mixturescannot be separated
  • Always wear rubber gloves and safety goggles whentransferring refrigerant
  • Always use cylinders approved for recovery
  • Cylinder for use with R410A must be DOT spec 4BA400
  • NC30, NC30U, NC50, NC50U are approved for R410A

Product Specifications

    • BRANDNRP
    • LENGTH INCHES13
    • WIDTH INCHES13
    • HEIGHT INCHES19
    • CONNECTION SIZE1/4 MFL
    • WEIGHT LBS29
    • COLORYellow / White
    • ASSEMBLYYes
    • CONSTRUCTIONMetal
    • CAPACITY (LBS)50
    • DESCRIPTIONRefrigerant Recovery Cylinder, 50 Lbs With Float Switch
    • FOR USE WITHRefrigerant
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1 Year Warranty Repair
    • MANUFACTURER PART NUMBERNC50U
    • NOMINAL WATER CAPACITY>47.7 LB / 21.6L
    • CERTIFICATIONSDOT Certified
    • FLOAT SWITCHYes
    • NOMINAL CAP (LBS.)50
    • MAX. RECOVERY CAP @ 80% (LBS.)40
    • VALVESOne 2 Port
    • SERVICE PRESSURE400 PSI / 2.7 Mpa

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!