discount codeFree shipping over 300

Applied at checkout

Honeywell AM-1 Series 1/2" NPT Lead Free Mixing Valve 70° F-120F°

Honeywell AM-1 Series 1/2" NPT Lead Free Mixing Valve 70° F-120F°

Item #: WBB1319353

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Save $4.29 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Honeywell AM-1 Series 1/2" Union NPT Lead Free Mixing Valve 70° F-120F°

Usually ships in 5 to 8 days

Not Yet Rated

$138.39

Customers Also Viewed

Honeywell AM-1 Series 1/2" NPT Lead Free Mixing Valve 70° F-120F° AM100C-1LF

Designed To Prevent Scalding- Meets Multiple Industry Saftey Certicifcations: ASSE 1017, CSA & IAPMO, Allows Homeowners To Store Water At 140F And Higher To Prevent Legionella Growth, But Receive Safe Comfortable 120F Water At At Sinks, Shower Or Tub; Deisgned To Increase The Amount Of Usable Hot Water. Typical Applications: Domestic Water, Nursing Homes, Public Facilities, Automatic Faucets, Radiant Floor Heating, Space Heating, Heat Pump Systems, Combo Systems, Greenhouses, Industrial Applications, Photo Processing.

Product Specifications

  • BRANDHoneywell
  • LENGTH INCHES6
  • WIDTH INCHES3-3/4
  • HEIGHT INCHES3-1/2
  • PIPE SIZE INCHES1/2
  • WEIGHT LBS1.9
  • OPERATING TEMPERATURE RANGE °F70-120
  • SERIESAM-1
  • CONNECTION TYPENPT
  • MANUFACTURER'S PART NUMBERAM100C-1LF
  • CERTIFACTIONSASSE 1017, CSA & IAPMO
  • LIMITES WARRANTY YEARS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell AM-1 Series 1/2" NPT Lead Free Mixing Valve 70° F-120F°

Honeywell AM-1 Series 1/2" NPT Lead Free Mixing Valve 70° F-120F°

Item #: WBB1319353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top