discount codeFree shipping over 300

Applied at checkout

Speedi-Products Aluminum 90° Elbow EX-26A90 03 26 GA. 3"

Speedi-Products Aluminum 90° Elbow EX-26A90 03 26 GA. 3"

Item #: WBB629295

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3
  • 4

3

  • SELECT
  • 3
  • 4

3

Price: $15.25

Quantity

Popular item in this category

Speedi-Boot Oval To Round 90° Boot SM-OTRN 05 5"

Ships same day.

(1)

$13.00

Customers Also Viewed

Speedi-Products Aluminum 90° Elbow, 3"

Speedi-Products 3" Aluminum 90° Adjustable Elbow. Used in round exhaust air duct systems for dryers, exhaust fans and range hoods. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Ideal for venting 3" exhaust air duct systems
  • Ideal for dryers, exhaust fans and range hoods
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES3
  • OUTSIDE LENGTH INCHES8-1/8
  • MAXIMUM DUCT WIDTH INCHES3
  • OUTSIDE HEIGHT INCHES3
  • COLORSilver
  • CONSTRUCTIONAluminum
  • DESCRIPTIONSpeedi-Products Aluminum 90° Elbow, 3"
  • FOR USE WITHRound Exhaust Air Ducts
  • GAUGE26
  • TYPE90 Degree Elbow
  • MANUFACTURER'S PART NUMBEREX-26A90-03
  • OUTSIDE THICKNESS INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Aluminum 90° Elbow EX-26A90 03 26 GA. 3"

Speedi-Products Aluminum 90° Elbow EX-26A90 03 26 GA. 3"

Item #: WBB629295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top