discount codeFree shipping over 300

Applied at checkout

Speedi-Products Flex & Sheet Metal Duct Splice Connector Collar FDSC-04 4"

Speedi-Products Flex & Sheet Metal Duct Splice Connector Collar FDSC-04 4"

Item #: WBB629354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Quantity

Popular item in this category

Speedi-Products Flex & Sheet Metal Duct Splice Connector Collar FDSC-06 6"

Usually ships in 5 to 8 days

Not Yet Rated

$19.25

Customers Also Viewed

Speedi-Products Flex & Sheet Metal Duct Splice Connector Collar, 4"

Speedi-Products 4" Flex Duct Splice Collar for splicing two lengths of flexible or sheet metal round ducts together. Galvanized sheet metal W/crimped ends for easy installation. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 4" Flex Duct Splice Collar
  • For splicing two lengths of flexible or sheet metal round ducts together
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES4
  • OUTSIDE LENGTH INCHES6
  • MAXIMUM DUCT WIDTH INCHES4
  • OUTSIDE HEIGHT INCHES4
  • COLORSilver
  • CONSTRUCTIONGalvanized
  • ENDSCrimped
  • GAUGE28
  • TYPEConnection Collar
  • MANUFACTURER'S PART NUMBERFDSC-04
  • OUTSIDE THICKNESS INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Flex & Sheet Metal Duct Splice Connector Collar FDSC-04 4"

Speedi-Products Flex & Sheet Metal Duct Splice Connector Collar FDSC-04 4"

Item #: WBB629354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top