Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith ENT-55 ProMax® 55-Gallon Electric Water Heater - 240V 4.5/4.5KW

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

AO Smith ENT-55 ProMax® 55-Gallon Electric Water Heater - 240V 4.5/4.5KW

Item #: WBB299130

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 641.00
Product Information
Customer Review
Product Q&A
Accessories
AO Smith ENT-55 ProMax® 55-Gallon Electric Water Heater - 240V 4.5/4.5KW

The ProMax® Lowboy Top Connect electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces.

With a 55-gallon tank delivering 4,500 watts, the ENT-55 delivers a first hour rating of 76 gallons at an Energy Factor of 0.94. The Coregard™ sacrificial anode helps protect the tank from the corrosive effects of water, and is accompanied by a 6-year limited tank warranty.

Features:
  • Gallon Capacity: 55
  • Recovery Gallons: 21
  • First Hour Rating: 76
  • Energy Factor: 0.94
  • Upper Element Wattage: 4500
  • Lower Element Wattage: 4500
  • Max Wattage: 6000
  • Voltage: 240
  • Minimum Voltage Required: 240
  • Limited Tank Warranty: 6 Years
  • Limited Parts Warranty: 6 Years
  • Anode: Coregard™ Sacrificial Anode
  • Self Cleaning: Yes
  • T&P Relief Valve: Yes
  • Water Connection Location: Top
  • Water Connection Size: 3/4"

Product Specifications

    • HEIGHT INCHES56-1/2
    • CAPACITY GALLONS55
    • BRANDA.O. Smith
    • MANUFACTURER'S PART NUMBERENT-55
    • WEIGHT LBS145
    • VOLTAGE240
    • DIAMETER INCHES24
    • FUEL TYPEElectric
    • APPLICATIONResidential
    • NUMBER OF ELEMENTS2
    • RECOVERY GPH @ 90 DEG RISE 20.7
    • LIMITED WARRANTY6 Year Tank, 6 Year Parts Limited
    • KILOWATT4.5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!