Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith T140A Commercial Storage Tank Un-Jacketed Custom

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

AO Smith T140A Commercial Storage Tank Un-Jacketed Custom

Item #: WBB299211

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,509.00
Product Information
Customer Review
Product Q&A
Accessories
  • Anode Rods
  • Threaded Leg Sockets
  • Prime Coated Exterior of Alkyd Type Paint
  • Permaglas Glass Lining
  • Horizontal or Vertical Mounting
Check local and state building codes prior to installation.

Product Specifications

    • HEIGHT INCHES76-1/4
    • CAPACITY GALLONS140
    • BRANDA.O. Smith
    • MANUFACTURER'S PART NUMBERT140A
    • WEIGHT LBS368
    • DIAMETER INCHES24
    • STYLENo Jacket
    • APPLICATIONCommercial
    • ASME CONSTRUCTIONYes
    • PSI [MAX]125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed